Beli helm safety 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Hard Hat (Helm Safety)
    Mulai

    Rp339.900

    3M Hard Hat (Helm Safety)
    Deskripsi:
    The 3M™ SecureFit™ H-Series Hard Hats with Pressure Diffusion Technology are designed to self-adjust to the wearer as the ratchet is tightened. This helps create a personalized fit and reduces the pressure on the forehead up to 30% compared to current 3M H-series hard hat suspensions. The smooth, easy turning ratchet suspension sits lows on the head to increase security and reduce pressure, helping to make the SecureFit™ H-Series a comfortable and stable hard hat option. Choose from cap or full brim style in a gloss finish.The 3M™ SecureFit™ H-Series Hard Hats provides 3M innovation in comfort while maintaining the traditional cap and full brim design that many prefer. If you wear a hard hat for a full shift, you want it to be comfortable and fit properly. 3M recognizes this and has responded by designing a suspension system that self-adjusts to the wearer as the ratchet is tightened. Chosen 9 times out of 10 over current conventional hard hats*, this suspension system flexes and self-adjusts to the size of the wearer’s head, reducing forehead pressure and increasing comfort for all-day wear. Footnote: **End-user survey conducted by 3M, November 2020 – March 2021. Participants were allowed to keep the new 3M hard hat.
    atribut:
    • Head Size (cm): 50 to 64
    • Helmet Material: HDPE (High-Density Polyethylene)
    • Suspension Type: 4 Point Ratchet
    • Vented: No
  2. MSA Safety Helmet V-Gard Cap Style Fastrac (Helm Proyek)
    Mulai

    Rp309.900

    MSA Safety Helmet V-Gard Cap Style Fastrac (Helm Proyek)
    atribut:
    • Certifications: ANSI/ISEA Z89.1
    • Head Size (cm): 53 to 63
    • Helmet Material: HDPE (High-Density Polyethylene)
    • Point Chinstrap: 2
    • Type: Fastrac Cap
  3. UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)
    Mulai

    Rp399.900

    UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)
    atribut:
    • Certifications: EN 397
    • Head Size (cm): 52 to 61
    • Helmet Material: HDPE (High-Density Polyethylene)
  4. DEPTH CARPET PP Structured PVC Tile (Karpet)
    Mulai

    Rp459.900

    DEPTH CARPET PP Structured PVC Tile (Karpet)
    Deskripsi:
    Depth collection is inspired by forest mystism and energy. The energy that can be felt all around us, flowing through natural forces and circulated to us in abudance.
    atribut:
    • Size per Tile (cm): 50x50
    • Fibre: Camifin PP
    • Construction: Graphic Loop Pile
    • Machine Gauge (inch): 1/10
    • Antistatic Property: Permanently Antistatic
    • Installation: Surface Tackifier
    • Pile Height (mm): 4-5
    • Pile Weight (g/m²): 600
    • Primary Backing: Non Woven Lutrador
    • Secondary Backing: PVC + Fibre Glass
    • Total Height (mm): 7-8
  5. KRISBOW Full Brim Safety Helmet (Helm Proyek)
    Mulai

    Rp149.900

    KRISBOW Full Brim Safety Helmet (Helm Proyek)
    Deskripsi:
    Untuk melindungi bagian kepala, para pekerja membutuhkan sebuah helm yang efektif melindungi kepala juga tetap nyaman digunakan sepanjang hari. Helm full brim Krisbow menawarkan perlindungan maksimal dengan konstruksi HDPE yang kokoh. Helm industrial grade ini sudah dilengkapi sertifikasi CE dan ANSI yang cocok digunakan pada area konstruksi. Nyaman digunakan dengan 4 titik harness dan bobot helm yang ringan
    atribut:
    • Certifications: ANSI, CE
    • Helmet Material: HDPE (High-Density Polyethylene)
  6. Petzl Helmet Vertex Vent (Helm Proyek)
    Mulai

    Rp1.999.900

    Petzl Helmet Vertex Vent (Helm Proyek)
    Deskripsi:
    VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EAC
    atribut:
    • Head Size (cm): 53 to 63
    • Helmet Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
  7. KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp99.900

    KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)
    atribut:
    • Dimensions (cm): 28x22x16
    • Type: Non Vented
    • Certifications: ANSI, CE
    • Helmet Material: HDPE (High-Density Polyethylene)
  8. MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp109.900

    MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)
    atribut:
    • Certifications: IDM 000 206 153 SNI CERTIFICATE : 3759.671/13.340/10/2017
    • Head Size (cm): 52 to 64
    • Helmet Material: HDPE (High-Density Polyethylene)
  9. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Certifications: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Shell Polyethylene
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Ventilation: Non-Vented
  10. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Part Number: 2608594070
    • Surface Recommendation: Metal
  11. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Certifications: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Helmet Material: Polypropylene
  12. American Tool Adjustable Torque Screw Set
    Mulai

    Rp1.299.900

    American Tool Adjustable Torque Screw Set
    Deskripsi:
    > Ideal for working in a small torque range, e.g. electronics, precision mechanics> With test certificate acc to DIN EN ISO 6789, traceable to national standarts> Actuation accurancy +/- 6% tolerance of the set value> Delivered with test certificate and operating intructions
    atribut:
    • Torque Range: 4-10 N.m
    • Overall Length: 175mm
  13. American Tool Roller Cabinet 6 Draw
    Mulai

    Rp10.999.900

    American Tool Roller Cabinet 6 Draw
    Deskripsi:
    - Solvent Proof Rubber Matt : for working space and resist scratch- Side Storage : Additional side storage designed for easy accesss and operation to large tool ( Optional )- Powder Coating : Quality fiishing for resist scratch and solvent markings- Lock System : centralized locking system- Drawer : Ball Bearing slide with quick disconnect- Caster Wheel : Heavy duty caster with brakes systems ensure safety and better mobility
    atribut:
    • Dimensions (WxDxH) (mm): 678x459x778
  14. CIG Safety Helmet 6 point Victor (Helm Proyek)
    45%
    Mulai

    Rp81.900

    CIG Safety Helmet 6 point Victor (Helm Proyek)
    Deskripsi:
    - ABS- Shell come with 6 point adjustable suspension give a comfortable- Designed for worker who need head protection- Customized fit Designed to be light weight and comfortable- It is ideal for Contruction, Industries, Ultilites and Environments- Slotted side to accommodate accessorise such as ear muff and face shieldCompliance : CE EN357
    atribut:
    • Application For: protection from impact
    • Certifications: CE EN 357
    • Helmet Material: ABS (Acrylonitrile Butadiene Styrene)
  15. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  16. American Tool Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp439.900

    American Tool Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    > Chrome vanadium steel hardened and tempered> Fully drop forged> Satin finish> 12 Point
    atribut:
    • Material: Chrome Vanadium
  17. MSA V-Gard Safety Helmet (Helm Proyek)
    27%
    Mulai

    Rp129.900

    MSA V-Gard Safety Helmet (Helm Proyek)
    Deskripsi:
    MSA V-Gard hard hat known for comfort, quality and durability. The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction-so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Type: On Cap
    • Certifications: ANSI/ISEA Z89,1-2009 (Class E,Type I) & CSA Z941,1-2005 (Class E, Type I)
    • Head Size (cm): 53 to 63
    • Helmet Material: Polyethylene
Daftar Harga helm safety 3m Terbaru November 2026
3M Hard Hat (Helm Safety)Rp339.900
MSA Safety Helmet V-Gard Cap Style Fastrac (Helm Proyek)Rp309.900
UVEX Pheos B-WR Safety Helmet with Black Sweatband (Helm Proyek)Rp399.900
DEPTH CARPET PP Structured PVC Tile (Karpet)Rp459.900
KRISBOW Full Brim Safety Helmet (Helm Proyek)Rp149.900
Petzl Helmet Vertex Vent (Helm Proyek)Rp1.999.900
KRISBOW Safety Helmet Front Brim non Vented (Helm Proyek)Rp99.900
MSA (Local) Lokal Helm Safety Staz-On dengan Chinstrap Lokal (Helm Proyek)Rp109.900
American Tool Mechanic Truster Complete Set (Set Perkakas)Rp7.899.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900

Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)